Beli hydraulic hose fitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AEROQUIP Crimp Hydraulic Hose Fitting with NPTF Connection (Sambungan Lurus)Deskripsi:Crimp hose fittings join Eaton Aeroquip series hydraulic hoses to compatible NPTF (National Pipe Tapered Fuel) threaded equipment or hoses. They are typically used in hydraulic hose assemblies to convey fuel in automotive applications. These crimp fittings are made of steel for strength, durability, and wear-resistance in high-pressure applications, or carbon steel that is hard and resilient, but more susceptible to corrosion unless alloyed with other metals for resistance. They are secured using an Eaton crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Shape: Straight
- Hose Fitting A Connection Type: NPTF
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Material Grade: 12L14; 12L15
- Reusable: No
- Thread Type: NPTF
- Vacuum Rating: Not Rated
- Parker Crimp Hydraulic Hose Fitting with NPTF Connection (Sambungan Lurus)Deskripsi:Crimp hose fittings join hydraulic hoses to compatible NPTF (National Pipe Tapered Fuel) threaded equipment or hoses. They are commonly used to create custom hydraulic hose assemblies in automotive systems. These steel crimp fittings offer strength, durability, and wear-resistance in high-pressure applications. They are secured with a Parker crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Shape: Straight
- Hose Fitting A Connection Type: NPTF
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Reusable: No
- Vacuum Rating: Not Rated
- Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Deskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- AEROQUIP Hydraulic Hose AssemblyDeskripsi:Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.atribut:
- UNSPSC: 40142005
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Material: Carbon Steel
- Hose Fitting B Material: Carbon Steel
- Hose Reinforcement Material: Carbon Steel
- Temperature Range (°F): -40 to 212
- AEROQUIP Hydraulic Hose Fitting Reusable (Sambungan Hidrolik)Deskripsi:NPT-to-NPT steel hydraulic hose adapters provide good strength, conductivity, and durability in high-pressure hydraulic applications. They connect compatible hydraulic hoses to pipe or equipment that has different thread sizes. These adapters have an NPT (National Pipe Taper) connection on both ends of the fitting.atribut:
- UNSPSC: 40141734
- Hose Fitting B Connection Type: Hose
- Hose Fitting B Gender: Genderless
- Reusable: Yes
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- AEROQUIP Coupling Hose Fitting Hydraulic Barbed (Kopler)Deskripsi:Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.atribut:
- Fitting Shape: Straight
- Reusable: Yes
- WEATHERHEAD Reusable Hydraulic Hose Fittingsatribut:
- UNSPSC: 40141734
- RYUICHI Brass Male Hose Nipple (Nepel Selang)atribut:
- Material: Brass
- Crecia Paper Wiper Kimwipe S-200 36 BoxesDeskripsi:-It will wipe off fine pieces of dirt adhering to delicate testing equipment.-Computer set assembly, and wiping of maintenance, precision machinery, optical equipment, and weakly powered electrical equipment.-Pop Up Type.atribut:
- Color: White
- Material: Pulp
- Size (cm): 12x21.5
- POWERS CONTROLS Pneumatic Damper Actuator (Aktuator Pneumatik)atribut:
- UNSPSC: 31251504
- For use with: Dampers or Air Valves
- Maximum Air Pressure: 30
- Provides: Modulating or Two Position Control
- Philips LED Tape (Lampu Strip LED)Deskripsi:DLI Tape Philips 31087 HV 3000K HL Kuning Philips DLI Tape HVatribut:
- Maximum Work Length (m): 50
- Minimum Work Length (m): 1
- Nominal Lifetime (hour): 15000
- STANDARD XCHANGE Shell & Tube Heat ExchangersDeskripsi:Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.atribut:
- UNSPSC: 40101802
- Heat Exchanger Type: Straight Tube
- Number of Passes: 4
- Shell Pipe Connection Type: NPT
- Tube Maximum Pressure Rating (psig): 150
- Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler)atribut:
- Material: Stainless Steel
- AEROQUIP Hydraulic Hose Crimping Machineatribut:
- UNSPSC: 27121503
- Crimping Force (t): 35.3
- Frequency (Hz): 50
- Hydraulic Hose Type Compatibility: 1 to 2 Wire; 4 Spiral
- Manufacturer Part Number: ET1000-001
- Maximum Hose Crimping Size (inch): 1-1/4
- Maximum Operating Pressure (psi): 10000
- Minimum Hose Crimping Size (inch): 1-1/4
- Mounting Type: Bench Mount
- Oil Capacity (cu.in): 36
- Power Source: Manual
- Product Type: Crimping Machine
- Pump Type : External (No Pump Included)
- Sub Brand: AEROQUIP
- Tool Height (inch): 30
- Tool Length (inch): 33
- Tool Series: ET1000
- Tool Weight (lbs): 70
- Tool Width (inch): 25
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- AEROQUIP Bulk Hydraulic Hoseatribut:
- UNSPSC: 40142007
- Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Cover Material: DURA-TUFF Rubber
- Hose Reinforcement Material: Carbon Steel
- Hose Tube Material: Synthetic Rubber
- Safety Factor: 4:1
- Standards: EN853 2SN; ISO 1436-1 Type 2SN; SAE 100R2AT Type S
- WEATHERHEAD Hydraulic Hose Fitting Reusable (Sambungan Hidrolik)Deskripsi:Steel reusable hydraulic hose fittings are impact- and wear-resistant, conductive, and durable. They are suitable for applications where corrosion is not a concern. These threaded fittings attach to compatible hydraulic hoses and are tightened with a wrench.atribut:
- UNSPSC: 40141734
- Rabbit Container Box Industrial Multipurpose 2022 (Kontainer)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 620x430x145
Daftar Harga hydraulic hose fitting Terbaru November 2026
| AEROQUIP Crimp Hydraulic Hose Fitting with NPTF Connection (Sambungan Lurus) | Rp479.900 |
| Parker Crimp Hydraulic Hose Fitting with NPTF Connection (Sambungan Lurus) | Rp399.900 |
| Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin) | Rp20.900 |
| AEROQUIP Hydraulic Hose Assembly | Rp649.900 |
| AEROQUIP Hydraulic Hose Fitting Reusable (Sambungan Hidrolik) | Rp519.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp12.900 |
| AEROQUIP Coupling Hose Fitting Hydraulic Barbed (Kopler) | Rp609.900 |
| WEATHERHEAD Reusable Hydraulic Hose Fittings | Rp93.900 |
| RYUICHI Brass Male Hose Nipple (Nepel Selang) | Rp10.900 |
| Crecia Paper Wiper Kimwipe S-200 36 Boxes | Rp1.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/AEROQUIP%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20NPTF%20Connection%20(Sambungan%20Lurus)/jrP109540711-2.jpg)
%20Lurus/Parker%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20NPTF%20Connection%20(Sambungan%20Lurus)/h2P109571614-1.jpg)
/j8P106987692-2.jpg)

%20Selang/AEROQUIP%20Hydraulic%20Hose%20Fitting%20Reusable%20(Sambungan%20Hidrolik)/edP109540517-11.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
/kjP109540739-9.jpg)

%20Selang/RYUICHI%20Brass%20Male%20Hose%20Nipple%20(Nepel%20Selang)/5hP109247197-1.jpg)

/33P109432111-1.jpg)
/fhP111334557-1.jpg)

%20Lurus/Moeller%20JIC%20Female%20(JICF)%20Swivel%20Straight%20Hose%201%20Wire%20Fitting%20(Sambungan%20Lurus)/j9P106535693-1.jpg)
%20(Kopler)/dfP107355483-1.jpg)



%20Selang/WEATHERHEAD%20Hydraulic%20Hose%20Fitting%20Reusable%20(Sambungan%20Hidrolik)/ezP109584539-1.jpg)
/gaP106840586-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)